- 12928 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Inch |
| Key Size | 1 1/2 in |
| Torque [Max] | 12928 Nm, 9535 ft-lb |
| Series | SDA |
| Hex Size | 1 1/2 in |
| Weight | 3.0 LB |
| EAN or UPC | 662005133666 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Inch |
| Key Size | 1 1/2 in |
| Torque [Max] | 12928 Nm, 9535 ft-lb |
| Series | SDA |
| Hex Size | 1 1/2 in |
| Weight | 3.0 LB |
| EAN or UPC | 662005133666 |