- 15151 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 1 3/4 in |
| Inch/Metric | Inch |
| Series | SDA |
| Hex Size | 1 3/4 in |
| Torque [Max] | 15151 Nm, 11000 ft-lb |
| Weight | 3.2 LB |
| EAN or UPC | 662005133680 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 1 3/4 in |
| Inch/Metric | Inch |
| Series | SDA |
| Hex Size | 1 3/4 in |
| Torque [Max] | 15151 Nm, 11000 ft-lb |
| Weight | 3.2 LB |
| EAN or UPC | 662005133680 |