- 10901 Nm Maximum Torque
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 36 mm |
| Series | SDA |
| Hex Size | 36 mm |
| Torque [Max] | 10901 Nm, 8040 ft-lb |
| Weight | 2.6 LB |
| EAN or UPC | 662005133710 |
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 36 mm |
| Series | SDA |
| Hex Size | 36 mm |
| Torque [Max] | 10901 Nm, 8040 ft-lb |
| Weight | 2.6 LB |
| EAN or UPC | 662005133710 |