- 15151 Nm Maximum Torque
| Key Size | 46 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Torque [Max] | 15151 Nm, 11000 ft-lb |
| Hex Size | 46 mm |
| Series | SDA |
| Weight | 3.3 LB |
| EAN or UPC | 662005133734 |
| Key Size | 46 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Torque [Max] | 15151 Nm, 11000 ft-lb |
| Hex Size | 46 mm |
| Series | SDA |
| Weight | 3.3 LB |
| EAN or UPC | 662005133734 |