- 1620 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Inch |
| Key Size | 3/4 in |
| Series | SDA |
| Torque [Max] | 1620 Nm, 1195 ft-lb |
| Hex Size | 3/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 662005133550 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Inch |
| Key Size | 3/4 in |
| Series | SDA |
| Torque [Max] | 1620 Nm, 1195 ft-lb |
| Hex Size | 3/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 662005133550 |