- 644 Nm Maximum Torque
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 14 mm |
| Series | SDA |
| Torque [Max] | 644 Nm, 475 ft-lb |
| Hex Size | 14 mm |
| Weight | 0.3 LB |
| EAN or UPC | 662005133789 |
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 14 mm |
| Series | SDA |
| Torque [Max] | 644 Nm, 475 ft-lb |
| Hex Size | 14 mm |
| Weight | 0.3 LB |
| EAN or UPC | 662005133789 |