- 1607 Nm Maximum Torque
| Inch/Metric | Metric |
| Key Size | 19 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Torque [Max] | 1607 Nm, 1185 ft-lb |
| Series | SDA |
| Hex Size | 19 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662005133802 |
| Inch/Metric | Metric |
| Key Size | 19 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Torque [Max] | 1607 Nm, 1185 ft-lb |
| Series | SDA |
| Hex Size | 19 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662005133802 |