- 1952 Nm Maximum Torque
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 22 mm |
| Torque [Max] | 1952 Nm, 1400 ft-lb |
| Hex Size | 22 mm |
| Series | SDA |
| Weight | 0.4 LB |
| EAN or UPC | 662005133819 |
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 22 mm |
| Torque [Max] | 1952 Nm, 1400 ft-lb |
| Hex Size | 22 mm |
| Series | SDA |
| Weight | 0.4 LB |
| EAN or UPC | 662005133819 |