- 20520 Nm Maximum Torque
| Key Size | 1 3/4 in |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Hex Size | 1 3/4 in |
| Series | SDA |
| Torque [Max] | 20520 Nm, 15135 ft-lb |
| Weight | 0.0 LB |
| EAN or UPC | 662005136742 |
| Key Size | 1 3/4 in |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Hex Size | 1 3/4 in |
| Series | SDA |
| Torque [Max] | 20520 Nm, 15135 ft-lb |
| Weight | 0.0 LB |
| EAN or UPC | 662005136742 |