- 25245 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 1 7/8 in |
| Inch/Metric | Inch |
| Series | SDA |
| Torque [Max] | 25245 Nm, 18620 ft-lb |
| Hex Size | 1 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662005136759 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 1 7/8 in |
| Inch/Metric | Inch |
| Series | SDA |
| Torque [Max] | 25245 Nm, 18620 ft-lb |
| Hex Size | 1 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662005136759 |