- 35455 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 2 1/4 in |
| Inch/Metric | Inch |
| Hex Size | 2 1/4 in |
| Series | SDA |
| Torque [Max] | 35455 Nm, 26150 ft-lb |
| Weight | 7.1 LB |
| EAN or UPC | 662005136773 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 2 1/4 in |
| Inch/Metric | Inch |
| Hex Size | 2 1/4 in |
| Series | SDA |
| Torque [Max] | 35455 Nm, 26150 ft-lb |
| Weight | 7.1 LB |
| EAN or UPC | 662005136773 |