- 10901 Nm Maximum Torque
| Key Size | 36 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Hex Size | 36 mm |
| Torque [Max] | 10901 Nm, 8040 ft-lb |
| Series | SDA |
| Weight | 0.0 LB |
| EAN or UPC | 662005136780 |
| Key Size | 36 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Hex Size | 36 mm |
| Torque [Max] | 10901 Nm, 8040 ft-lb |
| Series | SDA |
| Weight | 0.0 LB |
| EAN or UPC | 662005136780 |