- 16107 Nm Maximum Torque
| Key Size | 41 mm |
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Torque [Max] | 16107 Nm, 11880 ft-lb |
| Series | SDA |
| Hex Size | 41 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005136797 |
| Key Size | 41 mm |
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Torque [Max] | 16107 Nm, 11880 ft-lb |
| Series | SDA |
| Hex Size | 41 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005136797 |