- 22744 Nm Maximum Torque
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 46 mm |
| Hex Size | 46 mm |
| Torque [Max] | 22744 Nm, 16775 ft-lb |
| Series | SDA |
| Weight | 5.9 LB |
| EAN or UPC | 662005136803 |
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 46 mm |
| Hex Size | 46 mm |
| Torque [Max] | 22744 Nm, 16775 ft-lb |
| Series | SDA |
| Weight | 5.9 LB |
| EAN or UPC | 662005136803 |