- 29211 Nm Maximum Torque
| Key Size | 50 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Torque [Max] | 29211 Nm, 21545 ft-lb |
| Hex Size | 50 mm |
| Series | SDA |
| Weight | 2.0 LB |
| EAN or UPC | 662005136810 |
| Key Size | 50 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Torque [Max] | 29211 Nm, 21545 ft-lb |
| Hex Size | 50 mm |
| Series | SDA |
| Weight | 2.0 LB |
| EAN or UPC | 662005136810 |