- 936 Nm Maximum Torque
| Key Size | 5/8 in |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Series | SDA |
| Hex Size | 5/8 in |
| Torque [Max] | 936 Nm, 690 ft-lb |
| Weight | 0.7 LB |
| EAN or UPC | 662005133833 |
| Key Size | 5/8 in |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Series | SDA |
| Hex Size | 5/8 in |
| Torque [Max] | 936 Nm, 690 ft-lb |
| Weight | 0.7 LB |
| EAN or UPC | 662005133833 |