- 4373 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Inch |
| Key Size | 1 1/4 in |
| Series | SDA |
| Torque [Max] | 4373 Nm, 3200 ft-lb |
| Hex Size | 1 1/4 in |
| Weight | 1.1 LB |
| EAN or UPC | 662005133888 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Inch |
| Key Size | 1 1/4 in |
| Series | SDA |
| Torque [Max] | 4373 Nm, 3200 ft-lb |
| Hex Size | 1 1/4 in |
| Weight | 1.1 LB |
| EAN or UPC | 662005133888 |