- 1152 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Key Size | 17 mm |
| Torque [Max] | 1152 Nm, 850 ft-lb |
| Series | SDA |
| Hex Size | 17 mm |
| Weight | 0.7 LB |
| EAN or UPC | 662005133895 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Key Size | 17 mm |
| Torque [Max] | 1152 Nm, 850 ft-lb |
| Series | SDA |
| Hex Size | 17 mm |
| Weight | 0.7 LB |
| EAN or UPC | 662005133895 |