- 3234 Nm Maximum Torque
| Inch/Metric | Metric |
| Key Size | 24 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Hex Size | 24 mm |
| Torque [Max] | 3234 Nm, 2385 ft-lb |
| Series | SDA |
| Weight | 0.84 LB |
| EAN or UPC | 662005133925 |
| Inch/Metric | Metric |
| Key Size | 24 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Hex Size | 24 mm |
| Torque [Max] | 3234 Nm, 2385 ft-lb |
| Series | SDA |
| Weight | 0.84 LB |
| EAN or UPC | 662005133925 |