- 4373 Nm Maximum Torque
| Inch/Metric | Metric |
| Key Size | 30 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Hex Size | 30 mm |
| Torque [Max] | 4373 Nm, 3200 ft-lb |
| Series | SDA |
| Weight | 1.0 LB |
| EAN or UPC | 662005133949 |
| Inch/Metric | Metric |
| Key Size | 30 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Hex Size | 30 mm |
| Torque [Max] | 4373 Nm, 3200 ft-lb |
| Series | SDA |
| Weight | 1.0 LB |
| EAN or UPC | 662005133949 |