- 2569 Nm Maximum Torque
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 7/8 in |
| Hex Size | 7/8 in |
| Series | SDA |
| Torque [Max] | 2569 Nm, 1895 ft-lb |
| Weight | 1.2 LB |
| EAN or UPC | 662005133987 |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 7/8 in |
| Hex Size | 7/8 in |
| Series | SDA |
| Torque [Max] | 2569 Nm, 1895 ft-lb |
| Weight | 1.2 LB |
| EAN or UPC | 662005133987 |