- 3830 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 1 in |
| Inch/Metric | Inch |
| Series | SDA |
| Torque [Max] | 3830 Nm, 2825 ft-lb |
| Hex Size | 1 in |
| Weight | 1.3 LB |
| EAN or UPC | 662005133994 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 1 in |
| Inch/Metric | Inch |
| Series | SDA |
| Torque [Max] | 3830 Nm, 2825 ft-lb |
| Hex Size | 1 in |
| Weight | 1.3 LB |
| EAN or UPC | 662005133994 |