- 5457 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Inch |
| Key Size | 1 1/8 in |
| Torque [Max] | 5457 Nm, 4025 ft-lb |
| Hex Size | 1 1/8 in |
| Series | SDA |
| Weight | 1.4 LB |
| EAN or UPC | 662005134007 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Inch |
| Key Size | 1 1/8 in |
| Torque [Max] | 5457 Nm, 4025 ft-lb |
| Hex Size | 1 1/8 in |
| Series | SDA |
| Weight | 1.4 LB |
| EAN or UPC | 662005134007 |