- 7484 Nm Maximum Torque
| Key Size | 1 1/4 in |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Hex Size | 1 1/4 in |
| Series | SDA |
| Torque [Max] | 7484 Nm, 5520 ft-lb |
| Weight | 1.7 LB |
| EAN or UPC | 662005134014 |
| Key Size | 1 1/4 in |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Hex Size | 1 1/4 in |
| Series | SDA |
| Torque [Max] | 7484 Nm, 5520 ft-lb |
| Weight | 1.7 LB |
| EAN or UPC | 662005134014 |