- 2488 Nm Maximum Torque
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 22 mm |
| Hex Size | 22 mm |
| Torque [Max] | 2488 Nm, 1835 ft-lb |
| Series | SDA |
| Weight | 1.2 LB |
| EAN or UPC | 662005134045 |
| Inch/Metric | Metric |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 22 mm |
| Hex Size | 22 mm |
| Torque [Max] | 2488 Nm, 1835 ft-lb |
| Series | SDA |
| Weight | 1.2 LB |
| EAN or UPC | 662005134045 |