- 4603 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 27 mm |
| Inch/Metric | Metric |
| Hex Size | 27 mm |
| Series | SDA |
| Torque [Max] | 4603 Nm, 3395 ft-lb |
| Weight | 1.4 LB |
| EAN or UPC | 662005134069 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Key Size | 27 mm |
| Inch/Metric | Metric |
| Hex Size | 27 mm |
| Series | SDA |
| Torque [Max] | 4603 Nm, 3395 ft-lb |
| Weight | 1.4 LB |
| EAN or UPC | 662005134069 |