- 6311 Nm Maximum Torque
| Inch/Metric | Metric |
| Key Size | 30 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Torque [Max] | 6311 Nm, 4655 ft-lb |
| Series | SDA |
| Hex Size | 30 mm |
| Weight | 1.5 LB |
| EAN or UPC | 662005134076 |
| Inch/Metric | Metric |
| Key Size | 30 mm |
| Torque Wrench Series Compatibility | SX, SRAX |
| Torque [Max] | 6311 Nm, 4655 ft-lb |
| Series | SDA |
| Hex Size | 30 mm |
| Weight | 1.5 LB |
| EAN or UPC | 662005134076 |