- 7660 Nm Maximum Torque
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Key Size | 32 mm |
| Series | SDA |
| Torque [Max] | 7660 Nm, 5650 ft-lb |
| Hex Size | 32 mm |
| Weight | 1.5 LB |
| EAN or UPC | 662005134083 |
| Torque Wrench Series Compatibility | SX, SRAX |
| Inch/Metric | Metric |
| Key Size | 32 mm |
| Series | SDA |
| Torque [Max] | 7660 Nm, 5650 ft-lb |
| Hex Size | 32 mm |
| Weight | 1.5 LB |
| EAN or UPC | 662005134083 |