- 4-Way, 3-Position Valve Type
- Single-Acting, Double-Acting Action
- 115 V Voltage
- 1 hp HP
- 60 Hz HZ
features
- For lifting and lowering applications on multiple points, Split-Flow Pumps are a far better alternative than using independently operated pumps. Where synchronization of maximum 4% is acceptable, Split-Flow Pumps are a safe and economical solution.
- The SFP-Series pumps feature both single and synchronized multiple outlet control either through joystick or pendant operation
- Individual or simultaneous operation of valves, with advance/hold/retract function
- For double- and single-acting cylinders
- Adjustable pressure relief valve per circuit
- Pressure gauge included
| Valve Operation | Manual |
| Output Flow Rate At 700 BAR | 0.33 l/min |
| Pump Control | Joystick |
| Voltage Rating | 115 V |
| Oil Flow Per Outlet At 10000 PSI | 20 in3/min |
| Reservoir Size Ranges | 2 to 4.99 gal, 8.0 to 19.9 l |
| Output Flow Rate At 10000 PSI | 20 in3/min |
| Motor Electrical Specification | 115 V, 1 Ph, 60 Hz |
| Output Flow Rate At 100 PSI | 20 in3/min |
| Phase | Single Phase |
| Operating Pressure Range [MAX] | 10000 psi |
| Flow At Rated Pressure [MAX] | 20 in3/min |
| Type | Split Flow |
| Hz | 60 Hz |
| Reservoir Capacity | 10 l, 10000 cm3, 5 gal, 1155 in3 |
| Operating Pressure [Max] | 10000 psi |
| Valve Function | Advance, Hold, Retract |
| Valve Type | 4-Way, 3-Position |
| Voltage | 115 V |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min |
| Output Flow Rate At 1 BAR | 0.33 l/min |
| Weight | 375.0 LB |

