- 4-Way, 3-Position Valve Type
- Single-Acting, Double-Acting Action
- 380 to 415 V Voltage
- 11 kW HP
- 50 Hz HZ
features
- For lifting and lowering applications on multiple points, Split-Flow Pumps are a far better alternative than using independently operated pumps. Where synchronization of maximum 4% is acceptable, Split-Flow Pumps are a safe and economical solution.
- The SFP-Series pumps feature both single and synchronized multiple outlet control either through joystick or pendant operation
- Individual or simultaneous operation of valves, with advance/hold/retract function
- For double- and single-acting cylinders
- Adjustable pressure relief valve per circuit
- Pressure gauge included
| Pump Control | Pendant |
| Voltage Rating | 380 to 415 V |
| Output Flow Rate At 10000 PSI | 128 in3/min |
| Flow Rate At Ranges at Rated Pressure [MAX] | 1.96 to 3.27 l/min |
| Phase | Three Phase |
| Valve Function | Advance, Hold, Retract |
| Operating Pressure [Max] | 700 bar |
| Operating Pressure Range [MAX] | 700 bar |
| Reservoir Size Ranges | > 40 l |
| Flow At Rated Pressure [MAX] | 2.1 l, 2.10 l/min |
| Reservoir Capacity | 150 l, 150000 cm3, 9154 in3 |
| Oil Flow Per Outlet At 700 BAR | 2.10 l/min |
| Valve Type | 4-Way, 3-Position |
| Motor Electrical Specification | 400 V, 3 Ph, 50 Hz |
| Output Flow Rate At 100 PSI | 128 in3/min |
| Hz | 50 Hz |
| Voltage | 380 to 415 V |
| Soleniod Valve Voltage | 24 VDC |
| Type | Split Flow |
| Valve Operation | Solenoid |
| Weight | 1462.0 LB |

