- 1 Ton Puller Capacity
- 4.33 in Maximum Spread
| Puller Capacity | 1 Ton |
| Reach [Max] | 4.13 in, 105 mm |
| Series | SGM |
| Spread [Max] | 4.33 in, 110 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662005389827 |
| Puller Capacity | 1 Ton |
| Reach [Max] | 4.13 in, 105 mm |
| Series | SGM |
| Spread [Max] | 4.33 in, 110 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662005389827 |