- 10 Ton Puller Capacity
- 13.78 in Maximum Spread
| Puller Capacity | 10 Ton |
| Series | SGM |
| Spread [Max] | 13.78 in, 350 mm |
| Reach [Max] | 16.14 in, 410 mm |
| Weight | 24.0 LB |
| EAN or UPC | 662005389858 |
| Puller Capacity | 10 Ton |
| Series | SGM |
| Spread [Max] | 13.78 in, 350 mm |
| Reach [Max] | 16.14 in, 410 mm |
| Weight | 24.0 LB |
| EAN or UPC | 662005389858 |