- 20 Ton Puller Capacity
- 26.77 in Maximum Spread
| Reach [Max] | 23.62 in, 600 mm |
| Puller Capacity | 20 Ton |
| Series | SGM |
| Spread [Max] | 26.77 in, 680 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005389865 |
| Reach [Max] | 23.62 in, 600 mm |
| Puller Capacity | 20 Ton |
| Series | SGM |
| Spread [Max] | 26.77 in, 680 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005389865 |