- 11.6 kN Clamp Force
| Oil Capacity Clamp | 0.7 in3, 11.47 cm3 |
| Stroke | 1.1 in, 27.9 mm |
| Cylinder Effective Area Clamp | 0.63 in2, 4.06 cm3 |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Operating Pressure [Min] | 500 psi, 35 bar |
| Stroke Clamping | 0.5 in, 13 mm |
| Clamp Mounting Style | Lower Flange |
| Standard Clamp Arm | CAS121 |
| Clamp Force | 11.6 kN, 2600 lbs |
| Inside X Thickness | 568 - 011 |
| Clamp Rotation Direction | Left |
| Oil Flow [Max] | 1.6 lpm, 100 in3/min |
| Clamp Return Type | Double-Acting |
| Mounting Thread | 0.312-24 UNF |
| Series | SLL |
| Weight | 4.3 LB |
| EAN or UPC | 662005308330 |

