- SLS3 Series
| IP Rating | IP 67 - Dust Tight, Immersion up To 1 Meter |
| Radio Frequency | 2.4 GHz - Global Standard |
| Series | SLS3 |
| Standard | FCC Part 15, Subpart C, 15.427 |
| Weight | 1.0 LB |
| IP Rating | IP 67 - Dust Tight, Immersion up To 1 Meter |
| Radio Frequency | 2.4 GHz - Global Standard |
| Series | SLS3 |
| Standard | FCC Part 15, Subpart C, 15.427 |
| Weight | 1.0 LB |