- 10.7 kN Clamp Force
| Standard Clamp Arm | CAS121 |
| Cylinder Effective Area Clamp | 0.63 in2, 4.06 cm3 |
| Oil Capacity Clamp | 11.47 cm3 |
| Clamp Rotation Direction | Straight |
| Stroke | 1.1 in, 27.9 mm |
| Oil Flow [Max] | 1.6 lpm |
| Operating Pressure [Min] | 500 psi, 35 bar |
| Clamp Return Type | Single-Acting |
| Stroke Clamping | 0.5 in, 13 mm |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Series | SLS |
| Clamp Mounting Style | Lower Flange |
| Clamp Force | 10.7 kN, 2400 lbs |
| Weight | 4.5 LB |
| EAN or UPC | 662005308507 |

