- 5.39 in Stroke
- 8.5 Ton Capacity
applications
- For lifting heavy equipment with minimum available access
features
- Remote operation of hydraulic pump enhances safety
- Two extendable support feet provide extra stability
| Capacity | 8.5 Ton, 75 kN |
| Stroke | 5.39 in, 136 mm |
| Body Height | 11.61 in, 294 mm |
| Weight | 68.0 LB |
| EAN or UPC | 662005355617 |

