- 35 ton Capacity Punch Only
features
- 4.58 in³ oil capacity
- Single-acting, spring-return design
- 1/2" thick mild steel maximum capacity
| Hole Shape | N/A |
| Hole Size | N/A |
| Capacity | 35 ton |
| Bolt Size | N/A |
| Weight | 47.0 LB |
| EAN or UPC | 662005319916 |
| Hole Shape | N/A |
| Hole Size | N/A |
| Capacity | 35 ton |
| Bolt Size | N/A |
| Weight | 47.0 LB |
| EAN or UPC | 662005319916 |