- 35 Ton Capacity
- 3.85 in Width
features
- Round, oblong and square punches and dies are available to solve your punching applications
- Long life Enerpac single-acting, spring return design
- Durable steel case keeps tools and dies together and provides for easy carrying and storage
includes
- SPD-438 Punch & Die Set, SPD-563 Punch & Die Set, SPD-688 Punch & Die Set, SPD-813 Punch & Die Set, PUD-1100B Pump, HC-7206 Hose, CR-400 Coupler, Steel Case
| Capacity Wt. [Nom] | 35 tons |
| Hole Size | 0.44 in, 0.56 in, 0.69 in, 0.81 in |
| Bolt/Screw Size | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
| Width | 3.85 in, 97.8 mm |
| Weight | 87.4 LB |
| EAN or UPC | 662005319954 |

