- Round
- 0.380" Hole Size
- 5/16" Bolt Size
- 35 ton Capacity
features
- 1/2" thick mild steel maximum capacity
includes
- Durable steel case keeps tools and dies together and provides for easy carrying and storage
- CR-400 female coupler
| Capacity | 35 ton |
| Bolt Size | 5/16 in |
| Hole Shape | Round |
| Hole Size | 0.38 in |
| Weight | 0.5 LB |
| EAN or UPC | 662005319046 |

