Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
STB Series Pipe Bender

STB101A

STB Series Pipe Bender
Item #100190105
  • STB Series
STB Series Pipe Bender
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • STB Series

features

  • Makes smooth, wrinkle-free bends

includes

  • Cylinder, hose and manual, air or electric pump
  • Sturdy steel storage case
  • BZ-12091 angle indicator for accurate bending
  • BZ-12377 shoe lock pin
Pipe Size - One Shot 1/2 in to 2 in
Pipe Size - Sweep N/A
Weight 135.0 LB
EAN or UPC 662005103072
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison