- Hydraulic Flange Spreader Set
- 10 tons Load Capacity
- 2 x 3.63 in Maximum Flange Thickness
- 0.13 in [Min], 1.13 in [Max] Standard Wedge
- 10,000 psi
includes
- FS-109 Spreader
- P-392 Hand Pump
- Gauge
- Adapter
- Hose
| Load Capacity [Max] | 10 tons |
| Stud Size [Min] | 1 1/4 in |
| Maximum Flange Thickness | 2 x 3.63 in |
| Standard Wedge | 0.13 in [Min], 1.13 in [Max] |
| Stud Size [Max] | 1.630 in |
| Stroke Length [Max] | 2.130 in |
| Operating Pressure [Max] | 10000 psi |
| Weight | 58.1 LB |
| EAN or UPC | 662005804146 |

