- Hydraulic Flange Spreader Set
- 5 tons Load Capacity
- 2 x 2.25 in Maximum Flange Thickness
- 0.13 in [Min], 1.13 in [Max] Standard Wedge
- 10,000 psi
includes
- FS-56 Spreader
- P-392 Hand Pump
- Gauge
- Adapter
- Hose
| Standard Wedge | 0.13 in [Min], 1.13 in [Max] |
| Stroke Length [Max] | 1 1/2 in |
| Maximum Flange Thickness | 2 x 2.25 in |
| Load Capacity [Max] | 5 tons |
| Stud Size [Max] | 1.130 in |
| Stud Size [Min] | 3/4 in |
| Operating Pressure [Max] | 10000 psi |
| Weight | 41.0 LB |
| EAN or UPC | 662005804139 |

