- 10.7 kN Clamp Force
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Cylinder Effective Area Clamp | 0.63 in2, 4.06 cm3 |
| Stroke | 1.09 in, 27.7 mm |
| Flange Nut | FN481 |
| Clamp Rotation Direction | Right |
| Oil Capacity Clamp | 0.7 in3, 11.47 cm3 |
| Clamp Mounting Style | Threaded Body |
| Operating Pressure [Min] | 500 psi, 35 bar |
| Stroke Clamping | 0.5 in, 13 mm |
| Clamp Return Type | Single-Acting |
| Series | ST |
| Standard Clamp Arm | CAS121 |
| Clamp Force | 10.7 kN, 2400 lbs |
| Mounting Flange | MF481 |
| Oil Flow [Max] | 1.6 lpm, 100 in3/min |
| Weight | 3.5 LB |
| EAN or UPC | 662005308651 |

