- 500 lbs Clamp Force
| Mounting Thread | #10-32 |
| Standard Clamp Arm | CAS21 |
| Oil Capacity Clamp | 0.08 in3 |
| Series | SU |
| Stroke | 0.65 in |
| Clamp Mounting Style | Upper Flange |
| Clamp Rotation Direction | Right |
| Oil Flow [Max] | 12 in3/min |
| Cylinder Effective Area Clamp | 0.12 in2 |
| Clamp Return Type | Double-Acting |
| Stroke Clamping | 0.32 in |
| Operating Pressure [Max] | 5000 psi |
| Operating Pressure [Min] | 500 psi |
| Clamp Force | 500 lbs |
| Weight | 2.0 LB |
| EAN or UPC | 662005231089 |

