- 7600 lbs Clamp Force
| Standard Clamp Arm | CAS351 |
| Clamp Force | 7600 lbs |
| Clamp Mounting Style | Upper Flange |
| Oil Flow [Max] | 240 in3/min |
| Series | SU |
| Clamp Return Type | Double-Acting |
| Clamp Rotation Direction | Right |
| Stroke Clamping | 1.25 in |
| Oil Capacity Clamp | 3.53 in3 |
| Mounting Thread | 0.375-24 |
| Cylinder Effective Area Clamp | 1.92 in2 |
| Operating Pressure [Max] | 5000 psi |
| Operating Pressure [Min] | 500 psi |
| Stroke | 1.91 in |
| Weight | 11.8 LB |
| EAN or UPC | 662005866205 |

