- 162 mm Face Diameter
- 1/2 in NPTF Thread
- 0.5 % Accuracy
| Style | Dry |
| Gauge Increments | 500 psi, 50 bar |
| Graduation | 50 psi, 5 bar |
| Face Diameter | 162 mm |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Thread | 1/2 in NPTF |
| Series | T-Gauge |
| Weight | 3.8 LB |
| EAN or UPC | 662005205424 |

