- 162 mm Face Diameter
- 1/2 in NPTF Thread
- 0.5 % Accuracy
| Face Diameter | 162 mm |
| Thread | 1/2 in NPTF |
| Gauge Increments | 1000 psi, 100 bar |
| Style | Dry |
| Series | T-Gauge |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Graduation | 100 psi, 10 bar |
| Weight | 3.8 LB |
| EAN or UPC | 662005205448 |

