- 192 mm Face Diameter
- 1/4 in Cone Thread
- 1.5 % Accuracy
features
- Ultra-high pressure gauge
- Calibrated for dual scale reading in psi and bar
- Includes flange mounting
- Made of 403 stainless steel
- Integral maximum indicator pointer
| Minor Graduations | 500 psi, 20 bar |
| Silicone Filled | No |
| Thread | 1/4 in Cone |
| Accuracy | 1.5 % |
| Tons | N/A |
| Gauge Increments | 5000 psi, 500 bar |
| Series | T-Gauge |
| Operating Pressure [Max] | 40000 psi, 2800 bar |
| Pressure (psi/bar) | 0 to 40,000 psi/0 to 2800 bar |
| Major Graduations | 5,000 psi, 500 bar |
| Graduation | 200 psi, 20 bar |
| Face Diameter | 192 mm |
| Style | Dry |
| Weight | 3.7 LB |
| EAN or UPC | 662005205585 |

