- TFA Series
- 1.8 in Minimum Bolt Size
| Height | 18.5 in, 470 mm |
| Length | 20.2 in, 513 mm |
| Misalignment [Max] | 2.6 in, 65 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005411160 |
| Height | 18.5 in, 470 mm |
| Length | 20.2 in, 513 mm |
| Misalignment [Max] | 2.6 in, 65 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005411160 |